Specifications
Dimensions
- Mount Hole Screw SizeM12 x 1.75
- Nominal Rail Size33 mm
Details
- Bearing MaterialStainless Steel AISI 440C
- Block TypeWide
- Extended FeaturesCap Wipers, Slide Lubricators
- Finish CoatingClear Anodized
- LubricationSlide Lubricators
- Operating Temperature Range-4 to 248 °F, -20 o 120 °C
- Resistance FeaturesCorrosion Resistant
- Seal TypeNitrile Seals
- SeriesHDS2
- Speed10 m/s
Overview
Mfr description
SSAURD12833W5SL HDS2 RACK DRIVEN CARRIAG