Motion
SSAURD12833W5SLBL

BISHOP-WISECARVER
SSAURD12833W5SLBL

Standard Ball Carriage Profile Rail - Series: HDS2, Heavy Duty, 33 mm Rail Size
Mi Item #12368293
MFR #SSAURD12833W5SLBL
Price$20,740.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
SSAURD12833W5SLBL

Standard Ball Carriage Profile Rail - Series: HDS2, Heavy Duty, 33 mm Rail Size
Mi Item #12368293
MFR #SSAURD12833W5SLBL

Mfr description
SSAURD12833W5SLBL HDS2 RACK DRIVEN CARRI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,740.68/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M12 x 1.75
  • Nominal Rail Size
    33 mm

Details

  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Stainless Steel AISI 440C
  • Block Type
    Heavy Duty
  • Extended Features
    Cap Wipers, Slide Lubricators, Drive Flange Assembly, Automatic Rack Lubrication
  • Finish Coating
    Clear Anodized
  • Grease Type
    NLGL Consistency
  • Included Accessories
    Cap wipers, Slide lubricators
  • Lubrication
    Automatic Rack Lubrication
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Resistance Features
    Corrosion Resistant, Impact Resistant
  • Seal Type
    Nitrile Rubber Seal
  • Series
    HDS2
  • Speed
    10 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)