Specifications
Dimensions
- Mount Hole Screw SizeM36 x 4.0
- Nominal Rail Size33 mm
- Weight8.399 lbs, 12.5 kg
Details
- Bearing MaterialStainless Steel
- Block TypeHeavy Duty
- Extended FeaturesCap Wipers, Automatic Rack Lubrication
- Finish CoatingClear Anodized
- Included AccessoriesCap Wipers
- LubricationAutomatic Rack Lubrication
- Measurement StandardMetric
- Operating Temperature Range-4 to 248 °F, -20 o 120 °C
- Resistance FeaturesCorrosion Resistant
- Seal TypeNitrile Seals
- SeriesHDS2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)