Motion
SSAURD15033W4HL

BISHOP-WISECARVER
SSAURD15033W4HL

Standard Ball Carriage Profile Rail - Series: HDS2, Wide, 33 mm Rail Size
MI ITEM #12368315
MFR #SSAURD15033W4HL
Price$25,282.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
SSAURD15033W4HL

Standard Ball Carriage Profile Rail - Series: HDS2, Wide, 33 mm Rail Size
MI ITEM #12368315
MFR #SSAURD15033W4HL

Mfr description
SSAURD15033W4HL HDS2 RACK DRIVEN CARRIAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,282.90/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M16 x 2.0
  • Nominal Rail Size
    33 mm
  • Weight
    8.265 lbs, 12.3 kg

Details

  • Bearing Material
    Stainless Steel AISI 440C
  • Block Type
    Wide
  • Extended Features
    Nitrile Seals, Rack Driven, Helical Rack
  • Finish Coating
    Clear Anodized
  • Included Accessories
    Drive flange assembly, Drive pinion
  • Lubrication
    Greased For Life
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Nitrile Seals
  • Series
    HDS2
  • Speed
    10 m/s

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)