Motion
SSAURD15033W5S

BISHOP-WISECARVER
SSAURD15033W5S

Standard Ball Carriage Profile Rail - Series: HDS2, Wide
Mi Item #12368318
MFR #SSAURD15033W5S
Price$24,759.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
SSAURD15033W5S

Standard Ball Carriage Profile Rail - Series: HDS2, Wide
Mi Item #12368318
MFR #SSAURD15033W5S

Mfr description
SSAURD15033W5S HDS2 RACK DRIVEN CARRIAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,759.95/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M16 x 2.0
  • Weight
    93.92 lbs, 42.6 kg

Details

  • Accuracy Class
    Precision
  • Bearing Material
    Stainless Steel
  • Block Type
    Wide
  • Extended Features
    Cap Wipers, Automatic Rack Lubrication
  • Included Accessories
    Cap Wipers, Lubrication Pinion
  • Lubrication
    Automatic Rack Lubrication
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Resistance Features
    Corrosion Resistant, Stainless Steel Construction
  • Seal Type
    Nitrile Seals
  • Series
    HDS2
  • Speed
    10 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)