Motion
SSAURD15033W5SCWL

BISHOP-WISECARVER
SSAURD15033W5SCWL

Standard Ball Carriage Profile Rail - Series: HDS2, Heavy Duty, 33 mm Rail Size
MI ITEM #12368322
MFR #SSAURD15033W5SCWL
Price$34,525.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
SSAURD15033W5SCWL

Standard Ball Carriage Profile Rail - Series: HDS2, Heavy Duty, 33 mm Rail Size
MI ITEM #12368322
MFR #SSAURD15033W5SCWL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34,525.21/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M16 x 2.0
  • Nominal Rail Size
    33 mm
  • Weight
    25.574 lbs, 11.6 kg

Details

  • Bearing Material
    Stainless Steel
  • Block Type
    Heavy Duty
  • Extended Features
    Cap Wipers, Slide Lubricators
  • Finish Coating
    Clear Anodized
  • Included Accessories
    Cap wipers, Slide lubricators
  • Lubrication
    Slide Lubricators
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Nitrile Seals
  • Series
    HDS2
  • Speed
    10 m/s

Overview

Mfr description
SSAURD15033W5SCWL HDS2 RACK DRIVEN CARRI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought