Motion
SSAURD6425C2.5SCW4S

BISHOP-WISECARVER
SSAURD6425C2.5SCW4S

Standard Ball Carriage Profile Rail - Series: HDS2, Compact
Mi Item #12368336
MFR #SSAURD6425C2.5SCW4S
Price$8,641.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
SSAURD6425C2.5SCW4S

Standard Ball Carriage Profile Rail - Series: HDS2, Compact
Mi Item #12368336
MFR #SSAURD6425C2.5SCW4S

Mfr description
SSAURD6425C2.5SCW4S HDS2 RACK DRIVEN CAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,641.05/each

Specifications

Details

  • Accuracy Class
    Precision
  • Bearing Material
    Stainless Steel
  • Block Type
    Compact
  • Extended Features
    Cap Wipers, Outboard Scrapers
  • Included Accessories
    Cap wipers, Outboard scrapers
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Resistance Features
    Corrosion Resistant, Stainless Steel Construction
  • Seal Type
    Nitrile Seals
  • Series
    HDS2
  • Speed
    10 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)