Motion
SSAURD6425C2.5SL

BISHOP-WISECARVER
SSAURD6425C2.5SL

Standard Ball Carriage Profile Rail - Series: HDS2, Compact
Mi Item #12368339
MFR #SSAURD6425C2.5SL
Price$8,721.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
SSAURD6425C2.5SL

Standard Ball Carriage Profile Rail - Series: HDS2, Compact
Mi Item #12368339
MFR #SSAURD6425C2.5SL

Mfr description
SSAURD6425C2.5SL HDS2 RACK DRIVEN CARRIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,721.17/each

Specifications

Details

  • Accuracy Class
    Precision
  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Stainless Steel AISI 440C
  • Block Type
    Compact
  • Extended Features
    Cap Wipers, Slide Lubricators
  • Finish Coating
    Clear Anodized
  • Included Accessories
    Cap wipers, Slide lubricators
  • Lubrication
    Slide Lubricators
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Resistance Features
    Corrosion Resistant, Stainless Steel Construction
  • Seal Type
    Nitrile Seals
  • Series
    HDS2
  • Speed
    10 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)