Specifications
Dimensions
- Mount Hole Screw SizeM10 x 1.5
Details
- Accuracy ClassPrecision
- Bearing MaterialStainless Steel
- Block TypeNarrow
- Extended FeaturesCap Wipers, Helical Rack
- Included AccessoriesCap Wipers
- Operating Temperature Range-4 to 248 °F, -20 o 120 °C
- SeriesHDS2
- Speed10 m/s
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)