Specifications
Dimensions
- Mount Hole Screw SizeM10 x 1.5
- Nominal Rail Size25 mm
Details
- Bearing MaterialStainless Steel
- Block TypeNarrow
- Extended FeaturesCap Wipers, Slide Lubricators
- Finish CoatingClear Anodized
- Included AccessoriesCap Wipers, Slide Lubricators
- LubricationSlide Lubricators
- Operating Temperature Range-4 to 248 °F, -20 o 120 °C
- Resistance FeaturesCorrosion Resistant
- Seal TypeNitrile Seals
- SeriesHDS2
- Speed10 m/s
Overview
Mfr description
SSAURD9525N3SCWL HDS2 RACK DRIVEN CARRIA