Motion
SSAURD9525W3SCW4S

BISHOP-WISECARVER
SSAURD9525W3SCW4S

Standard Ball Carriage Profile Rail - Series: HDS2, Rack Driven Carriage, 25 mm Rail Size
Mi Item #12368423
MFR #SSAURD9525W3SCW4S
Price$12,472.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
SSAURD9525W3SCW4S

Standard Ball Carriage Profile Rail - Series: HDS2, Rack Driven Carriage, 25 mm Rail Size
Mi Item #12368423
MFR #SSAURD9525W3SCW4S

Mfr description
SSAURD9525W3SCW4S HDS2 RACK DRIVEN CARRI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,472.19/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M10 x 1.5
  • Nominal Rail Size
    25 mm

Details

  • Bearing Material
    Stainless Steel
  • Block Type
    Rack Driven Carriage
  • Extended Features
    Cap Wipers, Outboard Scrapers
  • Finish Coating
    Clear Anodized
  • Included Accessories
    Cap wipers, Outboard scrapers
  • Lubrication
    Cap Wipers
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Nitrile Seals
  • Series
    HDS2
  • Speed
    10 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)