Motion
UT1SS227WPA-4A

BISHOP-WISECARVER
UT1SS227WPA-4A

Standard Ball Carriage Profile Rail - Series: SW, Standard, Size 1 Rail Size
Mi Item #12369786
MFR #UT1SS227WPA-4A
Price$824.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
UT1SS227WPA-4A

Standard Ball Carriage Profile Rail - Series: SW, Standard, Size 1 Rail Size
Mi Item #12369786
MFR #UT1SS227WPA-4A

Mfr description
UT1SS227WPA-4A UT 3 WP SWS ASMB 4 WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$824.57/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M6 x 1.0
  • Nominal Rail Size
    Size 1
  • Weight
    163 g

Details

  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    AISI 440C Stainless Bearing Steel
  • Block Type
    Standard
  • Extended Features
    Molded Nylon End Caps, Shielded
  • Included Accessories
    Molded Nylon End Caps
  • Lubrication
    Molded Nylon End Caps
  • Measurement Standard
    Metric
  • Preload
    Metric
  • Resistance Features
    Corrosion Resistant, High Temperature
  • Seal Type
    Shielded
  • Series
    SW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)