Motion
CSA210-31
Ball Insert Bearing - 1.9375 in Bore Diam., 3.5430 in OD, Eccentric Collar Locking
MI ITEM #12371087
MFR #CSA210-31
Price$59.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.9375 in Bore Diam., 3.5430 in OD, Eccentric Collar Locking
MI ITEM #12371087
MFR #CSA210-31

Mfr description
CSA210-31 ECC LCK COLL BRG-CY OD-1-15/16
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.15/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Outside Diameter  
    3.5430 in

Details

  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067505356

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)