Motion
CSB205-25MM
Ball Insert Bearing - 25 mm Bore Diam., 52 mm OD, Set Screw Locking
Mi Item #12371089
MFR #CSB205-25MM
Price$28.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 25 mm Bore Diam., 52 mm OD, Set Screw Locking
Mi Item #12371089
MFR #CSB205-25MM

Mfr description
CSB205-25MM SET SCREW BRG-CYL OD-25MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.38/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067505399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)