Motion
SUC207-22
Ball Insert Bearing - 1.3750 in Bore Diam., 46.70 mm OD, 1.6875 in Width, Set Screw Locking
MI ITEM #12371098
MFR #SUC207-22
Price$185.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.3750 in Bore Diam., 46.70 mm OD, 1.6875 in Width, Set Screw Locking
MI ITEM #12371098
MFR #SUC207-22

Mfr description
SUC207-22 STAINLESS STEEL INSERT 1-3/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.36/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outside Diameter  
    46.70 mm
  • Overall Width
    1.6875 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067513566

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)