Specifications
Dimensions
- Bore Diameter35 mm
Details
- Bore TypeStraight
- Manufacturer Upc Number80067513688
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Type Of BearingBall
- UPC_NO80067513688
Overview
Mfr description
SUCTFL207-35MM THERMOPLA 2-BLT FLG BRG-3