Motion
UC212-36
Ball Insert Bearing - 2.2500 in Bore Diam., 4.3310 in OD, Set Screw Locking
Mi Item #12371114
MFR #UC212-36
Price$134.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 2.2500 in Bore Diam., 4.3310 in OD, Set Screw Locking
Mi Item #12371114
MFR #UC212-36

Mfr description
UC212-36 SET SCREW BRG-2-1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.00/each

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Outside Diameter  
    4.3310 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067515317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)