Motion
UCFL203-17MM 2-BOLT FLANGE BEARING-17MM

PT INTERNATIONAL CORP
UCFL203-17MM 2-BOLT FLANGE BEARING-17MM

Flange Mount Ball Bearing Unit - 11/16 in Bore
Mi Item #12371131
MFR #UCFL203-17MM 2-BOLT FLANGE BEARING-17MM
Price$48.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
UCFL203-17MM 2-BOLT FLANGE BEARING-17MM

Flange Mount Ball Bearing Unit - 11/16 in Bore
Mi Item #12371131
MFR #UCFL203-17MM 2-BOLT FLANGE BEARING-17MM

Mfr description
UCFL203-17MM 2-BOLT FLANGE BEARING-17MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.06/each

Specifications

Dimensions

  • Bore Diameter  
    11/16 in

Details

  • Product Type
    Flange-Mount Ball Bearing Units
  • UPC_NO
    80067515764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)