Motion
UCFL205-15 2-BOLT FLANGE BEARING-15/16

PT INTERNATIONAL CORP
UCFL205-15 2-BOLT FLANGE BEARING-15/16

Flange Mount Ball Bearing Unit - 7/8 in Bore
Mi Item #12371132
MFR #UCFL205-15 2-BOLT FLANGE BEARING-15/16
Price$39.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
UCFL205-15 2-BOLT FLANGE BEARING-15/16

Flange Mount Ball Bearing Unit - 7/8 in Bore
Mi Item #12371132
MFR #UCFL205-15 2-BOLT FLANGE BEARING-15/16

Mfr description
UCFL205-15 2-BOLT FLANGE BEARING-15/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.09/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in

Details

  • Product Type
    Flange-Mount Ball Bearing Units
  • UPC_NO
    80067515772
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)