Motion
UCPA207-23
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore
Mi Item #12371143
MFR #UCPA207-23
Price$72.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore
Mi Item #12371143
MFR #UCPA207-23

Mfr description
UCPA207-23 TAPPED BSE PIL BLK BRG-1-7/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.87/each

Specifications

Dimensions

  • Bore Diameter
    1-7/16 in

Details

  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    80067516204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)