Motion
UCPA209-26
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-5/8 in Bore
MI ITEM #12371144
MFR #UCPA209-26
Price$118.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-5/8 in Bore
MI ITEM #12371144
MFR #UCPA209-26

Mfr description
UCPA209-26 TAPPED BSE PIL BLK BRG-1-5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.17/each

Specifications

Dimensions

  • Bore Diameter
    1-5/8 in

Details

  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    80067516210

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)