Specifications
Dimensions
- Bore Diameter3/4 in
- Weight0.94 lbs
Details
- Country of OriginUS
- Housing MaterialCast Iron
- Instruction Manual
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeTake-Up Ball Bearing Units
- Type Of BearingBall Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)