Overview
Mfr description
UCT210-32 TAKE UP BEARING-2
Specifications
- Bore Diameter
- Country of OriginUS
- Housing MaterialCast Iron
- Type Of BearingBall Bearing
- Manufacturer Product Page
- Manufacturer Catalog
- Weight3.0 lbs
- Instruction Manual
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data