Motion
UCT212-39
Take-Up Roller Bearing Unit - Ball Bearing, 2-7/16 in Bore, Cast Iron
MI ITEM #12371163
MFR #UCT212-39
Your Price$187.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Roller Bearing Unit - Ball Bearing, 2-7/16 in Bore, Cast Iron
MI ITEM #12371163
MFR #UCT212-39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$187.48/each(List $234.35)

Overview

Mfr description
UCT212-39 TAKE UP BEARING-2-7/16

Specifications

  • Type Of Bearing
    Ball Bearing
  • Bore Diameter
    2-7/16 in
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Manufacturer Catalog Number
    UCT212-39
  • Manufacturer Catalog
  • UPC_NO
    80067516312
  • Weight
    5.7 lbs
  • Bearing Type
    Normal Duty
  • Locking Type
    Set Screw
  • Instruction Manual
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text