Motion
UCX09-27
Ball Insert Bearing - 1.6875 in Bore Diam., 3.5430 in OD, Set Screw Locking
Mi Item #12371167
MFR #UCX09-27
Price$95.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.6875 in Bore Diam., 3.5430 in OD, Set Screw Locking
Mi Item #12371167
MFR #UCX09-27

Mfr description
UCX09-27 SET SCREW MED DUTY BRG-1-11/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.72/each

Specifications

Dimensions

  • Bore Diameter  
    1.6875 in
  • Outside Diameter  
    3.5430 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067516371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)