Motion
UCX13-40
Ball Insert Bearing - 2.5000 in Bore Diam., 4.9210 in OD, Set Screw Locking
Mi Item #12371168
MFR #UCX13-40
Price$305.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 2.5000 in Bore Diam., 4.9210 in OD, Set Screw Locking
Mi Item #12371168
MFR #UCX13-40

Mfr description
UCX13-40 SET SCREW MED DUTY BRG-2-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.63/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Outside Diameter  
    4.9210 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067516391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)