Specifications
Dimensions
- Bore Diameter3.0000 in
- Outside Diameter5.5120 in
Details
- Locking DeviceSet Screw
- Product TypeBall Insert Bearings
- UPC_NO80067516401
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)