Overview
Mfr description
WS206-20U W/S TAKE-UP BRG-1-1/4
Specifications
- Unit TypeSide Mount
- Bore Diameter
- Country of OriginUS
- Housing MaterialCast Iron
- Type Of BearingBall Bearing
- Housing TypeWide Slot Take-up
- Manufacturer Product Page
- Manufacturer Catalog
- Weight1.6 lbs
- Instruction Manual
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data