1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
SUC211-32
2.0000 in Bore Diam., 68.80 mm OD, 2.1875 in Width, Set Screw Locking
MI ITEM #
12371203
MFR #
SUC211-32
Your Price
$405.58
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
PT INTERNATIONAL CORP SUC211-32
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
SUC211-32
2.0000 in Bore Diam., 68.80 mm OD, 2.1875 in Width, Set Screw Locking
MI ITEM #
12371203
MFR #
SUC211-32
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$405.58
/each
(List
$506.97
)
Qty
Add to Cart
Overview
Mfr description
SUC211-32 STAINLESS STEEL INSERT 2"
Specifications
Bore Diameter
2.0000 in
Outside Diameter
68.80 mm
Overall Width
2.1875 in
Locking Device
Set Screw
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data