Specifications
Dimensions
- Bore Diameter5/8 in
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- Manufacturer Upc Number80067521115
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesSUCSF
- Type Of BearingBall
- UPC_NO80067521115
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)