Motion
UCPX20-64
Pillow Block Ball Bearing Unit - 2-Bolt Base, 4 in Bore
MI ITEM #12371234
MFR #UCPX20-64
Your Price$1,349.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 4 in Bore
MI ITEM #12371234
MFR #UCPX20-64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,349.28/each(List $1,686.60)

Overview

Mfr description
UCPX20-64 MED DUTY PIL BLK BRG-4

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    4 in
  • UPC_NO
    80067522257
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text