1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
UC205-16L3
1.0000 in Bore Diam., 34 mm OD, 1.3438 in Width, Set Screw Locking
MI ITEM #
12371256
MFR #
UC205-16L3
Your Price
$32.20
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
PT INTERNATIONAL CORP UC205-16L3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
UC205-16L3
1.0000 in Bore Diam., 34 mm OD, 1.3438 in Width, Set Screw Locking
MI ITEM #
12371256
MFR #
UC205-16L3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$32.20
/each
(List
$40.25
)
Qty
Add to Cart
Overview
Mfr description
UC205-16L3 SET SCREW INSERT 1" TRL SEALS
Specifications
Bore Diameter
1.0000 in
Outside Diameter
34 mm
Overall Width
1.3438 in
Locking Device
Set Screw
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data