Specifications
Dimensions
- Bore Diameter1.9375 in
- Outside Diameter62.20 mm
- Overall Width2.0313 in
Details
- Locking DeviceSet Screw
- Product TypeBall Insert Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)