Motion
SUC204-12L3
0.7500 in Bore Diam., 1.1250 in OD, 31 mm Width, Set Screw Locking
MI ITEM #12371314
MFR #SUC204-12L3
Price$104.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.7500 in Bore Diam., 1.1250 in OD, 31 mm Width, Set Screw Locking
MI ITEM #12371314
MFR #SUC204-12L3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$104.58/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    1.1250 in
  • Overall Width
    31 mm

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Overview

Mfr description
SUC204-12L3 SS INSERT 3/4" TRL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought