Motion
SUC208-24L3
1.5000 in Bore Diam., 52.70 mm OD, 1.9375 in Width, Set Screw Locking
MI ITEM #12371320
MFR #SUC208-24L3
Price$249.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.5000 in Bore Diam., 52.70 mm OD, 1.9375 in Width, Set Screw Locking
MI ITEM #12371320
MFR #SUC208-24L3

Mfr description
SUC208-24L3 SS INSERT 1-1/2" TRL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.79/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    52.70 mm
  • Overall Width
    1.9375 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)