Motion
SUC206-19L3
1.1875 in Bore Diam., 62 mm OD, 1.5000 in Width, Set Screw Locking
MI ITEM #12371329
MFR #SUC206-19L3
Price$151.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.1875 in Bore Diam., 62 mm OD, 1.5000 in Width, Set Screw Locking
MI ITEM #12371329
MFR #SUC206-19L3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$151.04/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Outside Diameter  
    62 mm
  • Overall Width
    1.5000 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Overview

Mfr description
SUC206-19L3 SS INSERT-1-3/16 TRL SEALS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought