Motion
HCSLF212-38 4-BOLT FLANGE BEARING - 2-3/

PT INTERNATIONAL CORP
HCSLF212-38 4-BOLT FLANGE BEARING - 2-3/

Flange Mount Ball Bearing Unit - 2-3/16 in Bore
Mi Item #12371335
MFR #HCSLF212-38 4-BOLT FLANGE BEARING - 2-3/
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
HCSLF212-38 4-BOLT FLANGE BEARING - 2-3/

Flange Mount Ball Bearing Unit - 2-3/16 in Bore
Mi Item #12371335
MFR #HCSLF212-38 4-BOLT FLANGE BEARING - 2-3/

Mfr description
HCSLF212-38 4-BOLT FLANGE BEARING - 2-3/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in

Details

  • Product Type
    Flange-Mount Ball Bearing Units
  • UPC_NO
    80067535661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)