Specifications
Dimensions
- Bore Diameter1.6875 in
- Outside Diameter3.3470 in
Details
- Locking DeviceSet Screw
- Product TypeBall Insert Bearings
- UPC_NO80067515287
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)