Motion
4040-3
Taper Lock Bushing - 4040 Series, 3 in Bore
Mi Item #12371489
MFR #4040-3
Price$468.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 4040 Series, 3 in Bore
Mi Item #12371489
MFR #4040-3

Mfr description
4040-3 TAPERED BUSHING INCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$468.04/each

Specifications

Dimensions

  • Bore Diameter  
    3 in
  • Bushing Size
    4040
  • Length Through Bore  
    4.0000 in

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    80067503549
  • Wrench Torque
    1700 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)