Motion
SUC204-20MM
Ball Insert Bearing - 20 mm Bore Diam., 1.1250 in OD, 31 mm Width, Set Screw Locking
Mi Item #12371529
MFR #SUC204-20MM
Price$83.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 20 mm Bore Diam., 1.1250 in OD, 31 mm Width, Set Screw Locking
Mi Item #12371529
MFR #SUC204-20MM

Mfr description
SUC204-20MM STAINLESS STEEL INSERT-20MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.63/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    1.1250 in
  • Overall Width
    31 mm

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067513559
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)