Motion
10B-2-8A
Stock Bore Sprocket - 10B / 5/8 in, B Hub, 8 Teeth, Steel Material
MI ITEM #12371559
MFR #10B-2-8A
Price$109.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 10B / 5/8 in, B Hub, 8 Teeth, Steel Material
MI ITEM #12371559
MFR #10B-2-8A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$109.21/each

Specifications

Dimensions

  • Chain Roller Diameter
    10.16 mm
  • Chain Roller Width
    9.65 mm
  • Weight
    1 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    10B / 5/8 in
  • Hub Style
    B
  • Hub Type
    A
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    8
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
10B-2-8A 5/8 DBL METRIC PLT SPRKT Z8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought