Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALDOR ELECTRIC COMPANY
3GGP072450-ASLUS01

Ac Motor - 230/400/415 V, S1
Mi Item #12371990
MFR #3GGP072450-ASLUS01

Mfr description
3GGP072450-ASLUS01 M3GP 71MLE 4P B3 0.37
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • NEMA Frame Size
    71

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    0.89 A at 415 V, 0.90 A at 400 V, 1.50 A at 230 V
  • Assembly Box Mounting
    D-End Top
  • Base RPM
    1437 rpm
  • Duty Condition Type
    S1
  • Duty Cycle
    S1
  • Frequency Rating
    50 Hz
  • Full Load Amps
    0.9 A
  • Insulation Class
    F
  • IP Rating
    IP55
  • kW
    0.37 kW
  • Motor Supply Voltage
    230/400/415 V
  • Number Of Speeds
    1
  • Product Type
    General Purpose Motors
  • Standards Met
    NEMA
  • Starting Method
    Full Voltage
  • Volts @ Frequency
    230 V @ 50 Hz, 400 V @ 50 Hz, 415 V @ 50 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)