Motion
VXM18542T-5
1800 rpm, 3 ph, 575 V, 184TC Frame, TEFC Enclosure
MI ITEM #12372366
MFR #VXM18542T-5
Your Price$4,129.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 575 V, 184TC Frame, TEFC Enclosure
MI ITEM #12372366
MFR #VXM18542T-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,129.43/each(List $4,955.31)

Overview

Mfr description
VXM18542T-5 5HP,1750RPM,3PH,60HZ,184TC,3

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    184TC
  • Enclosure Type
    TEFC
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text