Motion
XL040242A
1800 rpm, 1 ph, 115 V/208 V/230 V, 48 Frame, TEFC Enclosure
Mi Item #12372368
MFR #XL040242A
Price$968.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 1 ph, 115 V/208 V/230 V, 48 Frame, TEFC Enclosure
Mi Item #12372368
MFR #XL040242A

Mfr description
XL040242A .25HP,1725RPM,1PH,60HZ,48,3411
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$968.21/each

Specifications

Dimensions

  • Frame Size
    48

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V/208 V/230 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)