Motion
XL050522A
3600 rpm, 1 ph, 115 V/230 V, 56 Frame, TEFC Enclosure
MI ITEM #12372374
MFR #XL050522A
Your Price$1,039.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 1 ph, 115 V/230 V, 56 Frame, TEFC Enclosure
MI ITEM #12372374
MFR #XL050522A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,039.10/each(List $1,466.72)

Overview

Mfr description
XL050522A 0.5HP,3450RPM,1PH,60HZ,56,3420

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115 V/230 V
  • Frame Size
    56
  • Enclosure Type
    TEFC
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text