Motion
XL050545A
1800 rpm, 1 ph, 115 V/208 V/230 V, 56 Frame, TEFC Enclosure
MI ITEM #12372376
MFR #XL050545A
Your Price$1,665.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 1 ph, 115 V/208 V/230 V, 56 Frame, TEFC Enclosure
MI ITEM #12372376
MFR #XL050545A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,665.05/each(List $1,998.06)

Overview

Mfr description
XL050545A .5HP,1725RPM,1PH,60HZ,56,3424L

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V/208 V/230 V
  • Frame Size
    56
  • Enclosure Type
    TEFC
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text