Motion
XL050562A
1200 rpm, 1 ph, 115 V/230 V, 56 Frame, TEFC Enclosure
MI ITEM #12372377
MFR #XL050562A
Price$1,812.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1200 rpm, 1 ph, 115 V/230 V, 56 Frame, TEFC Enclosure
MI ITEM #12372377
MFR #XL050562A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,812.77/each

Specifications

Dimensions

  • Frame Size
    56

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V/230 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1200 rpm

Overview

Mfr description
XL050562A .5HP,1140RPM,1PH,60HZ,56,3528L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought