Motion
XL18162
1200 rpm, 1 ph, 115 V/208 V/230 V, 184 Frame, TEFC Enclosure
MI ITEM #12372384
MFR #XL18162
List Price$4,996.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1200 rpm, 1 ph, 115 V/208 V/230 V, 184 Frame, TEFC Enclosure
MI ITEM #12372384
MFR #XL18162

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,996.54/each for your price

Overview

Mfr description
XL18162 1HP,1140RPM,1PH,60HZ,184,3634L,X

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    115 V/208 V/230 V
  • Frame Size
    184
  • Enclosure Type
    TEFC
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text