Motion
XM050362A
1200 rpm, 3 ph, 208 V/230 V/460 V, 56 Frame, TEFC Enclosure
Mi Item #12372389
MFR #XM050362A
Price$2,044.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1200 rpm, 3 ph, 208 V/230 V/460 V, 56 Frame, TEFC Enclosure
Mi Item #12372389
MFR #XM050362A

Mfr description
XM050362A .33HP,1140RPM,3PH,60HZ,56,3512
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,044.49/each

Specifications

Dimensions

  • Frame Size
    56

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208 V/230 V/460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1200 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)