Motion
XM050562A
1200 rpm, 3 ph, 208 V/230 V/460 V, 56 Frame, XPFC Enclosure
MI ITEM #12372390
MFR #XM050562A
Price$1,692.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1200 rpm, 3 ph, 208 V/230 V/460 V, 56 Frame, XPFC Enclosure
MI ITEM #12372390
MFR #XM050562A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,692.50/each

Specifications

Dimensions

  • Frame Size
    56

Details

  • Enclosure Type
    XPFC (Explosion Proof Fan Cooled)
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208 V/230 V/460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1200 rpm

Overview

Mfr description
XM050562A .5HP,1140RPM,3PH,60HZ,56,3516M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought